Shop CRESCENT JOBOX

Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H

  • Mfr # 2-655990

  • Zoro # G4280045


product price: 
$
1,674.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Color
Brown
Material
Steel
Features
4-Way EZ-Loader Skid Bolsters, Dual Built-In Lid Storage, Site-Vault Security System, Slip-Resistant
Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-655990
Zoro #
G4280045
UPC #
043419957510
Country of Origin
United States

Dimensions

Overall Width
24 in
Depth
24 in
Height
30-3/4 in
Nominal Outside Width
60 in
Nominal Outside Depth
24 in
Nominal Outside Height
31 in
Overall Height
30 3/4 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height with Lid Open
49 1/16 in
Overall Depth
60 in
Inside Width
23 in
Inside Height
27.2 in
Inside Length
58 in

Details

Color
Brown
Material
Steel
Features
4-Way EZ-Loader Skid Bolsters, Dual Built-In Lid Storage, Site-Vault Security System, Slip-Resistant
Locking System
Padlock
Number of Shelves
0
Number of Drawers
0
Item
Jobsite Box
Handle Type
Recessed
Series
Jobox
Includes Casters
Casters Not Included
Compatible Caster Manufacturer Model No.
1-321990
Total Storage Capacity
21 cu ft
Lid Style
Beveled Edge
Jobsite Storage Type
Jobsite Box
Body Gauge
16 ga
Body Finish
Powder Coated
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Included

Description

The CRESCENT JOBOX - 2-655990 is a heavy-duty chest, falling under the category of Jobsite Boxes. This robust storage unit is designed for use at jobsites where it provides secure and organized storage for tools and equipment. Made from steel, this box offers durability and resistance to wear and tear in harsh conditions. The Jobsite Box has no shelves or drawers but boasts a substantial total storage capacity of 21 cubic feet.
Key features include:
• Padlockable locking system which allows you to secure your tools against unauthorized access.
• Site-Vault(TM) security system; dual built-in lid storage; 4-way EZ-Loader skid bolsters and slip-resistant textured powder are additional features enhancing its utility, durability, security, and convenience.
• Body gauge of 16 ga signifies the thickness of the metal used in constructing this jobsite tool storage box – lower numbers indicate thicker metal hence more durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.