Shop CRESCENT JOBOX
See all product information
Create Account
Tradesman Chest, 19 1/2" W, 22" H, Brown
- Mfr # CJB635990
- Zoro # G222919989
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Body Finish
Powder Coated
Includes Casters
Casters Not Included
Jobsite Storage Type
Jobsite Box
Includes Gas Springs
Gas Springs Included
Overall Width
19 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CJB635990
- Zoro #
- G222919989
- UPC #
- 043419957374
- Country of Origin
- United States
- Body Finish
- Powder Coated
- Includes Casters
- Casters Not Included
- Jobsite Storage Type
- Jobsite Box
- Includes Gas Springs
- Gas Springs Included
- Compatible Caster Manufacturer Model No.
- 1-320993
- Includes Padlock
- Padlock Not Included
- Forklift Compatibility
- Compatible with Forklift
- Total Storage Capacity
- 8.9 cu ft
- Handle Type
- Recessed
- Number of Doors
- 1
- Item
- Tradesman Chest
- Series
- Tradesman Pro(TM)
- Color
- Brown
- Locking System
- Padlock
- Lid Style
- Hinged
- Features
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Brown
- Traction Material
- Steel
Dimensions
- Overall Width
- 19 1/2 in
- Overall Depth
- 36 in
- Overall Height
- 22 in
- Fits Chest Size
Description
Tradesman Chest, Body Finish Powder Coated, Color Brown, Compatible Caster Manufacturer Model No. 1-320993
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.