Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Chest, Brown, 72 in W x 24 in D x 30-3/4 in H

  • Mfr # 2-658990

  • Zoro # G4281646


product price: $1,299.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Color
Brown
Material
Steel
Features
Site-Vault(TM) security system; Dual built-in lid storage; 4-way EZ-Loader skid bolsters and slip-resistant textured powder
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-658990
Zoro #
G4281646
UPC #
043419957534
Country of Origin
United States

Dimensions

Overall Width
24 in
Depth
24 in
Height
30-3/4 in
Nominal Outside Width
72 in
Overall Height
30 3/4 in
Nominal Outside Depth
24 in
Nominal Outside Height
31 in
Overall Depth
72 in
Overall Height with Lid Open
49 1/16 in
Maximum Padlock Shackle Diameter
3/8 in
Inside Width
23 in
Inside Length
70 in
Inside Height
27.2 in

Details

Color
Brown
Material
Steel
Features
Site-Vault(TM) security system; Dual built-in lid storage; 4-way EZ-Loader skid bolsters and slip-resistant textured powder
Locking System
Padlock
Number of Shelves
0
Number of Drawers
0
Item
Jobsite Box
Handle Type
Recessed
Jobsite Storage Type
Jobsite Box
Includes Casters
No
Lid Style
Beveled Edge
Compatible Caster Manufacturer Model No.
1-321990
Series
Jobox
Body Finish
Powder Coated
Body Gauge
16 ga
Total Storage Capacity
25.3 cu ft
Includes Gas Springs
Gas Springs Included
Forklift Compatibility
Compatible with Forklift

Description

Whether you're in need of a large storage box or something more compact, the Crescent JOBOX 2-658990 Jobsite Box is what you need. It can hold up to 25.3 cu ft. of tools and other equipment, making it ideal for both DIYers and professionals alike. The jobsite box has a total width of 72 in., which makes it ideal for storing larger items like ladders and power tools. This steel box comes with a brown finish that makes it look attractive while also being corrosion resistant. You can open the lid on this jobsite box by itself or attach the caster to make moving around easier. The dimensions of this jobsite box are 30 3/4 in., 24 in., 30 3/4 in., 24 1/8 in.. If you're looking for an easy way to transport your tools, the Crescent JOBOX 2-658990 Jobsite Box is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.