Shop CRESCENT JOBOX

Heavy-Duty Chest, Brown, 48 in W x 30 in D x 36-3/4 in H

  • Mfr # 2-656990

  • Zoro # G4282136


product price: 
$
1,684.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 in
Color
Brown
Material
Steel
Features
4-Way EZ-Loader Skid Bolsters, Dual Built-In Lid Storage, Site-Vault Security System, Slip-Resistant
Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-656990
Zoro #
G4282136
UPC #
043419957527
Country of Origin
United States

Dimensions

Overall Width
30 in
Depth
30 in
Height
36-3/4 in
Overall Height
36 3/4 in
Nominal Outside Depth
30 in
Nominal Outside Width
48 in
Nominal Outside Height
37 in
Overall Height with Lid Open
61 1/4 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
48 in
Inside Length
46 in
Inside Width
29 in
Inside Height
33.2 in

Details

Color
Brown
Material
Steel
Features
4-Way EZ-Loader Skid Bolsters, Dual Built-In Lid Storage, Site-Vault Security System, Slip-Resistant
Locking System
Padlock
Number of Drawers
0
Item
Jobsite Box
Number of Shelves
0
Handle Type
Recessed
Includes Casters
Casters Not Included
Lid Style
Beveled Edge
Body Gauge
16 ga
Series
Jobox
Compatible Caster Manufacturer Model No.
1-321990
Body Finish
Powder Coated
Jobsite Storage Type
Jobsite Box
Total Storage Capacity
25.6 cu ft
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Included

Description

This Jobsite Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Made of steel, this jobsite box has a 25.6 cu ft storage capacity and overall height of 36 3/4 in. The brown box has an overall width of 48 in., which means it can fit through standard doorways. This tool box also comes with a padlock shackle max dia of 3/8 in., allowing you to keep your tools safe and secure. The CRESCENT JOBOX 2-656990 Jobsite Box is the perfect companion for your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.