Shop WESTWARD

WESTWARD Rolling Cabinet Kit, 34 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H

  • Mfr # 361LP3
  • Zoro # G501050280

product price: 
$
3,453.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
34
Material
Steel
Includes
Intermediate Chest, Side Cabinet, Top Chest
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Width
57-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
361LP3
Zoro #
G501050280
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Rolling Cabinet Kit
Number of Drawers
34
Color
Red
Material
Steel
Includes
Intermediate Chest, Side Cabinet, Top Chest
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Finish
Powder Coated
Smallest Maximum Drawer Load Capacity
100 lb
Tool Box Duty Rating
Heavy Duty
Locking System
Keyed
Work Surface Material
EVA
Number of Shelves
0
Gauge
Drawers: 18 ga, Body: 20 ga
Series
WESTWARD
Duty Rating
Heavy Duty
Load Rating
1540 lb
Finish/Color
Powder Coated Red
Largest Maximum Drawer Load Capacity
200 lb
Drawer Capacity
100 lb Shallow, 200 lb Deep
For Use With
32H839, 49EV14, 32H864
Configuration
Center Bank: 36-13/16 in W x 15-5/8 in D x 4-3/4 in H, Left Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (1) 6-1/8 in H, Right Bank: 12-1/8 in W x 15-5/8 in D, (5) 2-15/16 in H, (1) 6-1/8 in H
Storage Capacity
13,785 cu in
Drawer Gauge
18 ga
Caster Wheel Material
Thermoplastic Rubber
Body Gauge
20 ga
Handles
Tubular Side
Caster Type
Rigid, Swivel
Drawer Color
Red
Body Finish
Powder Coated
Drawer Slides
Ball Bearing
Body Color
Red
Drawer Range
11 to 15
Drawer Slide Function
Ball Bearing
Drawer Finish
Powder Coated
Body Finish/Color
Powder Coated Red
Drawer Slide Type
Ball Bearing
Number of Keys Included
2
Includes Drawer Liners
Drawer Liners Included
Caster Brake Type
Locking

Dimensions

Width
57-1/2 in
Depth
19 in
Height
82 in
Overall Width
57 1/2 in
Caster Size
5 in x 2 in
Overall Depth
19 in
Width Range
40 in to 49 in Wide
Overall Height
82 3/4 in
Overall Dimensions
57 1/2 in W x 19 in D x 82 3/4 in H
Individual Component Dimensions
Intermediate Chest 42 in W x 19 in D x 16 in H, Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Side Cabinet 15 1/2 in W x 18 in D x 33 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H
Fits Chest Size
Thermoplastic Rubber Casters, Aluminum Drawer Pulls

Description

Rolling Cabinet Kit, Heavy Duty, Powder Coated Red, 57 1/2 in W x 19 in D x 82 3/4 in H, Body Color Red, Body Finish Powder Coated, Body Gauge 20 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.