Jobsite Cabinet, Brown, 60 in W x 24-1/4 in D x 60-3/4 in H
- Mfr # 1-697990
- Zoro # G7603486
Key Features
Specifications
Details
- MFR #
- 1-697990
- Zoro #
- G7603486
- UPC #
- 043419942202
- Country of Origin
- United States
- Color
- Brown
- Material
- Steel
- Features
- Access Holes for Electrical Cables, Welded Corner Gussets
- Locking System
- Padlock
- Item
- Jobsite Cabinet
- Number of Doors
- 2
- Handle Type
- Not Recessed
- Number of Shelves
- 9
- Configuration
- (5) Shelves On One Side, (4) 3W Built-In Shelves On Each Door
- Number of Drawers
- 0
- Includes
- (4) Storage Bins on Both Side Wall Doors
- Mounting Type
- Truck Box Drawer
- Lid Style
- Staked, Welded
- Total Storage Capacity
- 47.5 cu ft
- Body Finish
- Powder Coated
- Jobsite Storage Type
- Jobsite Cabinet
- Series
- Jobox
- Body Gauge
- 16 ga
- Includes Casters
- Casters Not Included
- Forklift Compatibility
- Compatible with Forklift
- Includes Gas Springs
- Gas Springs Not Included
- Shell Material
- Steel
- Wire Color
- Brown
- Traction Material
- Steel
Dimensions
- Overall Width
- 24 1/4 in
- Depth
- 24 1/4 in
- Height
- 60 3/4 in
- Nominal Outside Height
- 61 in
- Nominal Outside Width
- 60 in
- Nominal Outside Depth
- 24 in
- Overall Height
- 60 3/4 in
- Overall Depth
- 60 1/8 in
- Overall Height with Lid Open
- 60 3/4 in
- Maximum Padlock Shackle Diameter
- 1 in
- Fits Chest Size
- Access Holes for Electrical Cables, Welded Corner Gussets
Description
The CRESCENT JOBOX - 1-697990 is a Jobsite Cabinet, part of the Jobox series. It's designed as a secure storage unit for tools and equipment at construction or work sites. Made from durable steel with a gauge of 16, it can withstand harsh outdoor conditions and frequent transport.
Key features of this jobsite cabinet include:
• Total storage capacity of 47.5 cubic feet, providing ample space for storing tools and building materials.
• Padlockable locking system to protect against unauthorized access.
• Nine shelves in total: five on one side and four built-in shelves on each door for organized storage.
• Two doors along with an open side configuration; also includes four extra deep fixed shelves and four storage bins on both side wall doors.
• Access holes for electrical cables; three 5/8 inch steel locking pins per door; three heavy-duty lock hooks per door; welded corner gussets enhancing its utility, durability, security, and convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.