Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Profile Aluminum Single Lid Fullsize Crossover Truck Box

  • Mfr # PAC1357000

  • Zoro # G7467713


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Finish
Clearcoat
Includes
Hardware, J-Bolt Kit, Storage Bins, Tray
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAC1357000
Zoro #
G7467713
UPC #
043419926400
Country of Origin
United States

Dimensions

Overall Width
71 in
Overall Height
15-1/8 in
Overall Depth
21 in
Lid Thickness
0.1 in
Body Thickness
0.1 in
Overall Length
71-1/8 in
Inside Width
19 in
Inside Length
60 in
Inside Height
12 in

Details

Color
Silver
Body Material
Aluminum
Finish
Clearcoat
Includes
Hardware, J-Bolt Kit, Storage Bins, Tray
Lid Type
Adjustable
Features
Gear-Lock Self Adjusting Dual Rotary Lock System, Full-Width Lock Console, Self-Aligning Latch Pins
Item
Crossover Truck Box
Lid Hinge
Yes
Weather Resistant
Yes
Storage Capacity
9.1 cu ft
Texture
Diamond Plate
Resistance Properties
Weather-Resistant
Truck Box Type
Crossover Truck Box
Mount Type
Bolt
Lid Material
Aluminum
Lock Type
Dual Rotary Lock System
Latch Type
Push Button
Number of Compartments
1

Description

Crossover Truck Box, Silver, Single Lid, Overall Width 71 in, Overall Depth 21 in, Overall Height 15 1/8 in, Storage Capacity 9.1 cu ft, 0.1 in Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes Hardware, J-Bolt Kit, Storage Bins, Tray, Body Material Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable, Features Gear-Lock Self Adjusting Dual Rotary Lock System, Full-Width Lock Console, Self-Aligning Latch Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.