Shop CRESCENT JOBOX

Piano-Style Jobsite Box, Brown, 39.1 cu ft, 48" W x 31" D x 51" H

  • Mfr # 2-681990-01

  • Zoro # G4282522


product price: 
$
2,599.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
31 in
Color
Brown
Material
Steel
Features
4-Way EZ-Loader Skid Bolsters, Site-Vault Security System, Slip-Resistant
Depth
31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-681990-01
Zoro #
G4282522
UPC #
043419957596
Country of Origin
United States

Dimensions

Overall Width
31 in
Depth
31 in
Height
51 in
Nominal Outside Height
51 in
Overall Height
51 in
Nominal Outside Depth
31 in
Nominal Outside Width
48 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
47 7/8 in
Overall Height with Lid Open
81 1/2 in
Inside Length
47.9 in
Inside Width
29.9 in
Inside Height
47.2 in

Details

Color
Brown
Material
Steel
Features
4-Way EZ-Loader Skid Bolsters, Site-Vault Security System, Slip-Resistant
Locking System
Padlock
Number of Shelves
2
Handle Type
Recessed
Item
Piano-Style Jobsite Box
Number of Drawers
0
Includes Casters
Casters Not Included
Series
Jobox
Body Finish
Powder Coated
Jobsite Storage Type
Piano-Style Jobsite Box
Body Gauge
16 ga
Compatible Caster Manufacturer Model No.
1-321990
Lid Style
Piano
Total Storage Capacity
39.1 cu ft
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Included

Description

The Crescent Jobsite Box has a large storage capacity, making it the perfect solution for storing all your tools. It has an overall width of 48 in. and is made of steel. The site vault security system provides protection against theft and unauthorized access to contents inside the box. The textured powder coating ensures slip resistance when you are carrying around this piano-style jobsite box on its 4-way EZ-Loader skid bolsters. With this piano style jobsite box, you will be able to keep your tools safe and secure at all times.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.