Shop KENNEDY

K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H

  • Mfr # 378XB
  • Zoro # G9680417

product price: 
$
1,128.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Color
Brown
Material
Steel
Features
5S System, Lean, Organize Tools, Asset Management
Width
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378XB
Zoro #
G9680417
UPC #
-
Country of Origin
United States
Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Brown
Material
Steel
Features
5S System, Lean, Organize Tools, Asset Management
Gauge
18 ga, 20 ga
Locking System
Keyed
For Use With
Mfr. No. 386X, 382X, MC22, 5150, 520, 620, 526, 52611, 3611, 2600, 2602, 2603, 2604, 263, 266, 360
Number of Shelves
0
Tool Box Duty Rating
Heavy Duty
Drawer Capacity
120 lb
Load Rating
1400 lb
Caster Type
Rigid, Swivel
Series
K1800
Handles
Tubular End
Storage Capacity
9,826 cu in
Configuration
(1) 23 in W x 16-1/2 in D x 6 in H, (3) 23 in W x 16-1/2 in D x 2 in H, (3) 23 in W x 16-1/2 in D x 4 in H
Caster Wheel Material
Polypropylene
Finish
Matte Brown
Drawer Slides
Ball Bearing
Work Surface Material
Steel
Tool Storage Type Included
Rolling Cabinet
Drawer Color
Brown
Caster Material
Polypropylene
Duty Rating
Heavy Duty
Body Material
Steel
Drawer Slide Features
Ball Bearing
Drawer Gauge
18 ga
Drawer Finish
Powder Coated
Compatible with Manufacturer Model No.
2600, 2602, 2603, 2604, 263, 266, 360, 3611, 382X, 386X, 5150, 520, 526, 52611, 620, MC22
Includes Drawer Liners
Drawer Liners Not Included
Drawer Slide Function
Ball Bearing
Body Gauge
18 ga
Handle Grip Style
Tubular End
Drawer Slide Type
Ball Bearing
Drawer Range
6 to 10
Finish/Color
Matte Brown
Total Storage Capacity
9,487 cu in
Total Load Capacity
1,400 lb
Body Color
Brown
Smallest Maximum Drawer Load Capacity
120 lb
Largest Maximum Drawer Load Capacity
120 lb
Body Finish
Powder Coated
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Body Finish/Color
Matte Brown

Dimensions

Width
27 in
Depth
18 in
Height
35 in
Caster Size
5 in x 2 in
Overall Depth
18 in
Overall Width
27 in
Caster Width
2 in
Overall Height
39 in
Width Range
Less than 30 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
5 in
Handle Length
19 in
Dimensions
27 in W x 18 in D x 39 in H
Overall Dimensions
27 in W x 18 in D x 39 in H
Fits Chest Size
5S System, Lean, Organize Tools, Asset Management

Description

Rolling Tool Cabinet, K1800 Series, Heavy Duty, Width 27 in, Depth 18 in, Height 39 in, Number of Drawers 8, Brown, Drawer Color Brown, Drawer Capacity 120 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 9,826 cu in, Load Rating 1400 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Steel, Caster Wheel Material Polypropylene, Caster Type Rigid, Swivel, Keyed, Tubular End Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.