Zoro Homepage

Plastic Drawer Divider

  • Mfr # 1410980

  • Zoro # G5194944


product price: $12.95
/ea

Key Features

Material
Plastic
Features
Drawer Divider
Height
3 7/8 in
Width
11 1/4 in
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410980
Zoro #
G5194944
UPC #
043419931718
Country of Origin
United States

Dimensions

Height
3 7/8 in
Width
11 1/4 in
Overall Height
4 1/2 in
Overall Width
11 1/2 in
Depth
3/32 in
Width (In.)
11 1/2 in
Length (In.)
3/32 in
Height (In.)
4 1/2 in
Overall Length
1/8 in

Details

Item
Divider
Color
Black
Material
Plastic
For Use With
JOBOX(R) Drawer Storage
Features
Drawer Divider
Type
Drawer Accessory
Product Type
Divider
Compatible Product Type
Vehicle Storage Drawers

Description

Drawer Divider, Width 11-1/4 In., Height 3-7/8 In., Material Plastic, Black, For Use With JOBOX(r) Drawer Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.