Zoro Homepage

Removable Tray for 635990

  • Mfr # 620990

  • Zoro # G1973702


product price: $68.59
/ea

Key Features

Material
Steel
Features
Hemmed Edges
Length (In.)
15 3/16 in
Type
Heavy Duty
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620990
Zoro #
G1973702
UPC #
043419901605
Country of Origin
United States

Dimensions

Length (In.)
15 3/16 in
Height (In.)
4 in
Width (In.)
8 in
Overall Height
4 in
Overall Width
8 in
Handle Length
13 13/16 in
Handle Width
15/16 in
Overall Length
15 3/16 in
Size
16.187 in

Details

Item
Tote Tray
Color
Brown
Material
Steel
For Use With
Mfr. No. 1-652990
Features
Hemmed Edges
Type
Heavy Duty
Includes
Built-In Handle
Finish
Powder Coated
Compatible with Manufacturer Model No.
635990
Compatible Grainger Part Number
1MCE6

Description

Tote Tray, Color Brown, Compatible With Grainger Part Number 1MCE6, Compatible with Manufacturer Model No. 635990, Features Hemmed Edges, Finish Powder Coated, For Use With Mfr. No. 1-652990, Handle Length 13 13/16 in, Handle Width 15/16 in, Includes Built-In Handle, Material Steel, Overall Height 4 in, Overall Length 15 3/16 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.