Zoro Homepage

Removable Tray for 636990

  • Mfr # 628990

  • Zoro # G2714345


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Hemmed Edges
Width (In.)
8 in
Length (In.)
18 3/16 in
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628990
Zoro #
G2714345
UPC #
043419909359
Country of Origin
United States

Dimensions

Width (In.)
8 in
Length (In.)
18 3/16 in
Height (In.)
4 in
Overall Height
4 in
Overall Width
8 in
Overall Length
18 3/16 in
Handle Length
16 13/16 in
Handle Width
15/16 in
Size
18.187 in

Details

Item
Tote Tray
Color
Brown
Material
Steel
For Use With
Mfr. No. 1-653990
Features
Hemmed Edges
Type
Heavy Duty
Includes
Built-In Handle
Finish
Powder Coated
Compatible with Manufacturer Model No.
636990
Compatible Grainger Part Number
1MCE7

Description

Tote Tray, Color Brown, Compatible With Grainger Part Number 1MCE7, Compatible with Manufacturer Model No. 636990, Features Hemmed Edges, Finish Powder Coated, For Use With Mfr. No. 1-653990, Handle Length 16 13/16 in, Handle Width 15/16 in, Includes Built-In Handle, Material Steel, Overall Height 4 in, Overall Length 18 3/16 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.