Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters

  • Mfr # 675990

  • Zoro # G6222806


product price: $1,886.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Color
Brown
Overall Depth
26 7/8 in
Width
43 7/8 in
Overall Height
38 1/2 in
Caster Type
(2) Swivel Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675990
Zoro #
G6222806
UPC #
043419909120
Country of Origin
United States

Dimensions

Overall Depth
26 7/8 in
Width
43 7/8 in
Overall Height
38 1/2 in
Caster Dia.
4 in
Height
38 1/2 in
Depth
26 7/8 in
Top Thickness
12 ga
Overall Width
43 7/8 in
Cabinet Interior Depth
26 7/8 in
Wheel Diameter
4 in

Details

Item
Cabinet Workbench
Color
Brown
Caster Type
(2) Swivel Locking
Number of Drawers
2
Gauge
12
Number of Doors
2
No. of Shelves
2
Handle Included
Yes
Workbench/Table Frame Material
Steel
No. of Drawers
2
Cabinet Workbench Item
Mobile Cabinet Workbench
Workbench/Table Surface Material
Steel
Includes
(2) 5-1/2 in D Drawers, (2) Shelves, (1) Heavy-Duty Push Handle
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Workbench/Work Table Type
Mobile
Number of Drawers per Cabinet
10
Cabinet Door Type
Standard
Number of Shelves
2
Features
Adjustable Interiors
Maximum Drawer Load Capacity
75 lb
Frame Material
Steel
Number of Knockouts
0
Number of Storage Sides
2
Foot Type
Caster
Portability
Casters
Assembly
Fully Assembled
Frame Material Finish
Powder Coated
Lock Type
Padlockable
Wheel Material
Polyurethane
Top Metal Material Gauge
18 ga
Maximum Shelf Load Capacity
75 lb
Door Type
Standard/Hinged
Number of Outlets
0
Number of Cabinets
2
Overall Load Capacity
Not Rated
Included Components
Handle on Side, Lower Shelf, Drawers
Top Material
Steel
Caster Mount Type
Bolt Hole
Top Material Finish
Powder Coated
Brake Type
Wheel Brake
Type
On-Site Cabinet
Finish
Powder Coated

Description

Cabinet Workbench, Top Material Steel, Color Brown, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 2, Number of Shelves 2, Overall Depth 26 7/8 in, Overall Height 38 1/2 in, Overall Load Capacity Not Rated, Overall Width 43 7/8 in, Top Metal Material Gauge 18 ga, Included Components Handle on Side, Lower Shelf, Drawers, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 26 7/8 in, Caster Mount Type Bolt Hole, Caster Type (2) Swivel Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.