Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters

  • Mfr # 678990

  • Zoro # G7468657


product price: $3,064.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Color
Brown
Overall Depth
26 7/8 in
Width
49 7/8 in
Overall Height
40 5/8 in
Caster Type
(2) Swivel Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
678990
Zoro #
G7468657
UPC #
043419910713
Country of Origin
United States

Dimensions

Overall Depth
26 7/8 in
Width
49 7/8 in
Overall Height
40 5/8 in
Caster Dia.
6 in
Height
40 5/8 in
Depth
26 7/8 in
Top Thickness
12 ga
Overall Width
49 7/8 in
Cabinet Interior Depth
26 7/8 in
Wheel Diameter
6 in

Details

Item
Cabinet Workbench
Color
Brown
Caster Type
(2) Swivel Locking
Number of Drawers
6
Cabinet Door Type
Standard
Workbench/Work Table Type
Mobile
Gauge
12
Number of Doors
2
Workbench/Table Surface Material
Steel
Caster Configuration
(2) Rigid, (2) Swivel
Includes
(3) 2-1/2 in D Drawers, (2) 4 in D Drawers, (1) Shelf, (2) Heavy-Duty Push Handles
Cabinet Workbench Item
Mobile Cabinet Workbench
No. of Drawers
6
Workbench/Table Frame Material
Steel
Handle Included
Yes
Number of Drawers per Cabinet
6
No. of Shelves
1
Number of Shelves
1
Maximum Shelf Load Capacity
75 lb
Door Type
Standard/Hinged
Assembly
Fully Assembled
Caster Mount Type
Bolt Hole
Number of Storage Sides
2
Foot Type
Caster
Number of Knockouts
0
Number of Cabinets
2
Portability
Casters
Frame Material Finish
Powder Coated
Frame Material
Steel
Brake Type
Wheel Brake
Wheel Material
Polyurethane
Features
Adjustable Interiors
Lock Type
Padlockable
Top Metal Material Gauge
18 ga
Maximum Drawer Load Capacity
75 lb
Top Material
Steel
Included Components
Lower Shelf, Drawers, Handle on Side
Top Material Finish
Powder Coated
Overall Load Capacity
Not Rated
Number of Outlets
0
Finish
Powder Coated
Type
On-Site Cabinet

Description

Cabinet Workbench, Top Material Steel, Color Brown, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 6, Number of Shelves 1, Overall Depth 26 7/8 in, Overall Height 40 5/8 in, Overall Load Capacity Not Rated, Overall Width 49 7/8 in, Top Metal Material Gauge 18 ga, Included Components Lower Shelf, Drawers, Handle on Side, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 26 7/8 in, Caster Mount Type Bolt Hole, Caster Type (2) Swivel Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.