Shop CRESCENT JOBOX

Rolling Work Benches

  • Mfr # 676996
  • Zoro # G923389012

product price: 
$
2,469.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Non-Metal Top Thickness
16 ga
Color
Brown
Top Material
Steel
Overall Load Capacity
Not Rated
Number of Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
676996
Zoro #
G923389012
UPC #
043419912588
Country of Origin
United States
Color
Brown
Top Material
Steel
Overall Load Capacity
Not Rated
Number of Shelves
1
Edge Shape
Square
Number of Doors
2
Frame Metal Material Gauge
14 ga
Brake Type
Wheel Brake
Maximum Drawer Load Capacity
75
Caster Type
(2) Rigid, (2) Swivel Locking
Number of Drawers
4
Portability
Casters
Number of Compartments
1
Lock Type
Padlockable
Assembly
Fully Assembled
Door Type
Standard/Hinged
Top Material Finish
Powder Coating
Frame Construction
Welded Only
Features
2 fixed and 2 locking swivel, 4 heavy-duty casters, 75 lb. capacity drawers, Ball bearing glides on drawers, Fully adjustable interiors for maximum storage flexibility, Heavy-duty 18-gauge steel drawers, Staked and welded hinge, Welded corner gussets
NSF Certified
Not NSF Certified
Top Metal Material Gauge
18 ga
Caster Mount Type
Bolt Hole
Number of Outlets
0
Included Components
Drawers, Shelves
Number of Storage Sides
2
Frame Material
Steel
Item
Rolling Work Benches
Wire Color
Brown

Dimensions

Non-Metal Top Thickness
16 ga
Cabinet Interior Depth
25 in
Overall Depth
25 in
Wheel Diameter
6 in
Overall Height
40 1/2 in
Cabinet Height
40 1/2 in
Overall Width
25 in
Fits Chest Size
2 fixed and 2 locking swivel, 4 heavy-duty casters, 75 lb. capacity drawers, Ball bearing glides on drawers, Fully adjustable interiors for maximum storage flexibility, Heavy-duty 18-gauge steel drawers, Staked and welded hinge, Welded corner gussets

Description

Rolling Work Benches, Top Material Steel, Color Brown, Non-Metal Top Thickness 16 ga, Number of Doors 2, Number of Drawers 4, Number of Shelves 1, Overall Depth 25 in, Overall Height 40 1/2 in, Overall Load Capacity Not Rated, Overall Width 25 in, Top Metal Material Gauge 18 ga, Included Components Drawers, Shelves, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 25 in, Caster Mount Type Bolt Hole, Caster Type (2) Rigid, (2) Swivel Locking, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.