Zoro Homepage

Steel Single Lid Fullsize Crossover Truck Box

  • Mfr # PSC1455000

  • Zoro # G2968734


product price: $702.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Hardware, J-Bolt Kit, Storage Bins, Tray
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC1455000
Zoro #
G2968734
UPC #
043419926219
Country of Origin
United States

Dimensions

Overall Depth
20 7/8 in
Overall Height
14-1/4 in
Overall Width
71 in
Body Thickness
14 ga
Lid Thickness
14 ga
Overall Length
71 in
Inside Length
60 in
Inside Height
13.25 in
Inside Width
18.875 in

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Hardware, J-Bolt Kit, Storage Bins, Tray
Lid Type
Adjustable
Features
Gear-Lock Self Adjusting Dual Rotary Lock System, Self-Aligning Latch Pins, Self-Rising Lids
Weather Resistant
Yes
Item
Crossover Truck Box
Storage Capacity
9.2 cu ft
Lid Hinge
Yes
Number of Compartments
1
Lock Type
Dual Rotary Lock System
Resistance Properties
Weather-Resistant
Texture
Smooth
Lid Material
Steel
Latch Type
Push Button
Mount Type
Bolt
Truck Box Type
Crossover Truck Box

Description

The Crescent JOBOX PSC1455000 Single Lid Fullsize Crossover Truck Box is a convenient way to store and transport tools. It's the perfect size for a full-sized crossover truck. This crossover truck box measures 20 7/8 in. in width, 14 1/4 in. in height and 71 in. in length, with a 9.2 cu ft capacity. The single lid provides easy access to all your tools inside the box without having to open both lids of the crossover truck box. With its powder coated finish, this white crossover truck box will not rust or corrode over time. For added convenience, it has steel body material that makes it lightweight yet durable enough to last for years on end. If you're looking for an easy way to store your tools while on the go, then you'll definitely want to consider investing in the Crescent JOBox PSC1455000 Single Lid Fullsize Crossover Truck Box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.