Shop CRESCENT JOBOX

3 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage 36 in W x 6 in H x 50 in L

  • Mfr # 1403980

  • Zoro # G2749871


product price:  $1,571.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Truck Box Type
Truck Box Drawer
Color
Silver
Overall Depth
50 in
Overall Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1403980
Zoro #
G2749871
UPC #
043419931640
Country of Origin
United States

Dimensions

Overall Depth
50 in
Overall Height
6 in
Overall Width
36 in
Body Thickness
0.125 in
Thickness
0.125 in
Drawer Width
36 in

Details

Item
Truck or Van Door Storage Tray
Body Material
Aluminum
Truck Box Type
Truck Box Drawer
Color
Silver
Latch Type
Pull Handle
Lock Type
Keyed
Storage Capacity
75 lb
Finish
Tread Plate
Number of Drawers
3
Includes
Mounting Hardware
Assembled/Unassembled
Assembled
Number of Dividers
5
Rollers
0
Attaches To
Floor van or truck
Material
Aluminum
Load Capacity
225 lb
Number of Compartments
3
Compatible Vehicle Type
Cargo Vans
Drawer Load Capacity
75 lb

Description

This Crescent Drawer Storage with Tread Plate Finish is the perfect solution for your truck box needs. The truck box drawer can be mounted under the bed of a truck or on top of a toolbox. It has an overall width, depth and height of 36 in., 50 in. and 6 in. respectively. It has a tread plate finish that helps to protect against corrosion, scratches and dents. This silver heavy duty aluminum drawer storage also features 0.125 gauge material that is strong enough to hold up to 75 lb worth of tools or equipment. With its three drawers, this Crescent Truck Box Drawer is the perfect addition to your work space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.