Shop CRESCENT JOBOX

White StorAll 13" Tall Heavy-Duty Steel Drawer Storage 24"W x 13"H x 48"L - 9" Deep Drawer

  • Mfr # 666980

  • Zoro # G2704922


product price: 
$
1,548.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Body Material
Steel
Truck Box Type
Truck Box Drawer
Color
White
Overall Depth
48 in
Overall Height
13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
666980
Zoro #
G2704922
UPC #
043419916258
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Height
13 in
Overall Width
24 in
Body Thickness
14 ga
Drawer Width
24 in
Thickness
14 ga
Drawer Depth
9 in

Details

Item
Truck or Van Door Storage Tray
Body Material
Steel
Truck Box Type
Truck Box Drawer
Color
White
Latch Type
Pull Handle
Lock Type
Keyed
Storage Capacity
650 lb
Finish
Powder-Coated
Number of Dividers
13
Number of Drawers
2
Rollers
2
Includes
Mounting Hardware
Type
Drawer Storage
Assembled/Unassembled
Assembled
Material
Steel
Attaches To
Floor van or truck
Load Capacity
1,000 lb
Number of Compartments
2
Compatible Vehicle Type
Trucks, Cargo Vans
Drawer Load Capacity
650 lb

Description

Truck/Van Storage Drawer, Length 48 In, Width 24 In, Height 13 In, Material Steel, 14 Gauge, Number of Drawers 1, Number of Dividers 13, 2 Steel Rollers, White, Powder Finish, Locking System Grip And Release Handle Controls, Capacity 650 Lb, Includes Mounting Hardware

Ratings & reviews