Zoro Homepage

White Steel Underbed Box 24" x 18" x 18"

  • Mfr # 790980

  • Zoro # G700720731


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Quick Release Keyway Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790980
Zoro #
G700720731
UPC #
043419954762
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Depth
18 in
Overall Width
24 in
Body Thickness
14 ga
Lid Thickness
14 ga
Inside Width
16.75 in
Inside Height
17.875 in

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Quick Release Keyway Connectors
Storage Capacity
4.5 cu ft
Weather Resistant
Yes
Lid Hinge
Yes
Item
Underbody Truck Box
Resistance Properties
Weather-Resistant
Lock Type
Keyed
Truck Box Type
Underbody Truck Box
Latch Type
Rotating T-Handle
Lid Material
Steel
Texture
Smooth
Type
Underbed Truck Box

Description

Underbody Truck Box, White, Single Drop-Down Door, Overall Width 24 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 4.5 cu ft, 14 ga Gauge, Locking System Keyed, Latch Mechanism 3-Point, Rotating T-Handle, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Quick Release Keyway Connectors, Lid Hinge Yes, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.