Zoro Homepage

White Steel Underbed Box 36" x 18" x 18"

  • Mfr # 792980

  • Zoro # G100720775


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Quick Release Keyway Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792980
Zoro #
G100720775
UPC #
043419954786
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
36 in
Overall Depth
18 in
Lid Thickness
14 ga
Body Thickness
14 ga
Inside Width
16.75 in
Inside Height
17.875 in

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Quick Release Keyway Connectors
Storage Capacity
6.8 cu ft
Weather Resistant
Yes
Lid Hinge
Yes
Item
Underbody Truck Box
Truck Box Type
Underbody Truck Box
Lid Material
Steel
Lock Type
Keyed
Resistance Properties
Weather-Resistant
Latch Type
Rotating T-Handle
Texture
Smooth
Type
Underbed Truck Box

Description

This Crescent JoBox Underbody Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Made of steel, this truck box has a 14 ga gauge and is weather resistant. The aircraft cable door retainers and lock guard reinforcement make it an ideal tool box for storage security. It has a hinged lid style and measures 18 in. in height, 18 in. in width, and 36 in. in depth respectively. This white truck box comes with a body material of steel as well as cover material of steel, which makes it durable and long lasting. The Crescent JoBox Underbody Truck Box is the perfect companion for your next project or vehicle installation task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.