Knife, Utility, 25Mm, Snap Off
Mfr # CTK25SO
Zoro # G012536006
product price: $14.99
/eaSold in multiples of 5 for $74.95
Key Features
Blade Length
1 in
Blade Material
Steel
Overall Length
8.5 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTK25SO
Zoro #
G012536006
UPC #
037103371690
Country of Origin
Viet Nam
Dimensions
Blade Length
1 in
Overall Length
8.5 in
Details
Item
Knife, Utility, 25Mm, Snap Off
Blade Material
Steel
Handle Material
Plastic
Description
Knife, Utility, 25Mm, Snap Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.