1" x 25" P1000 Series Yellow Clad A5 Blade Power Return Tape Measure
Mfr # PHV1425N
Zoro # G1953511
product price: $17.65
/ea
Sold in multiples of 4 for $70.60
Key Features
Blade Length
25 ft
Case Color
Orange
Blade Color
Yellow
Lock Type
Toggle
Blade Coating
Yellow Clad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHV1425N
Zoro #
G1953511
UPC #
-
Country of Origin
China
Dimensions
Blade Length
25 ft
Blade Width
1"
Overall Width
6.4 in
Overall Length
6.85 in
Details
Item
Tape,1"x25',hi-viz orange
Case Color
Orange
Blade Color
Yellow
Lock Type
Toggle
Blade Coating
Yellow Clad
Belt Clip
Removable
Tape Measure Product Grouping
Tape Measures
Series
P1000
Blade Material
Steel
System of Measurement
SAE
Blade Style
A5
Tether Ready
No
Description
Tape,1 In.x25',hi-viz orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.