Zoro Homepage

13mm x 3m P1000 Series Yellow Clad A9 Blade Power Return Tape Measure

  • Mfr # PHV1023CMN

  • Zoro # G0332215


product price: $8.99
/ea

Key Features

Blade Length
10 ft
Measurement Type
Metric
Graduation Marks
1 mm
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHV1023CMN
Zoro #
G0332215
UPC #
037103251718
Country of Origin
China

Dimensions

Blade Length
10 ft
Blade Width
1/2 in
Blade Length - Metric
3 m
Overall Width
3.3 in
Overall Length
5.8 in

Description

The Crescent Lufkin 10 ft Tape Measure is a great addition to your toolbox. It has an easy-to-read, clear mm scale with millimeter graduations. The tape measure features an ABS case with rubber grip for added comfort and control. It also has a push button lock that locks the blade in place while you are measuring. With its 13 mm blade width, this metric tape measure offers measurements in millimeters on one side and inches on the other side. This high quality tape measure will give you accurate measurements every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.