3/8" x 30m/100' Banner SAE/Metric Yellow Clad Dual Sided Tape Measure
- Mfr # HW226ME
- Zoro # G3475735
product price:Â
$
70.75
/ea
Key Features
Blade Length
100 ft
Measurement Type
Metric
Graduation Marks
1/8 in
Case Material
Vinyl
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW226ME
- Zoro #
- G3475735
- UPC #
- 037103458988
- Country of Origin
- Mexico
Dimensions
- Blade Length
- 100 ft
- Blade Width
- 3/8 in
- Blade Length - SAE
- 100 ft
- Case Height
- 1 1/8 in
- Blade Length - Metric
- 30 m
- Case Depth
- 6 3/8 in
- Case Length
- 8 5/8 in
- Overall Width
- 6.45 in
- Overall Length
- 8.7 in
- Fits Chest Size
- Double-Sided, Tether Ready
Description
Long Tape Measure, Features Double-Sided, Tether Ready, Case Material Vinyl, System of Measurement Metric/SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Ring End, Blade Length - Metric 30 m, Blade Length - SAE 100 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, Case Length 8 5/8 in, Lock Type Nonlocking, Graduation Units Centimeters, Millimeters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.