Shop CRESCENT LUFKIN
See all product information
Create Account
Tape Measure, 100 ft L x 1/2 in W Blade, Fiberglass Blade, Imperial Measuring System
- Mfr # FE100
- Zoro # G816311823
product price:Â
$
31.45
/ea
Key Features
Measurement Type
Imperial
Tip Style
Folding end hook
Case Material
ABS
Blade Material
Fiberglass (yellow clad)
Case Color
Hi-Viz Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FE100
- Zoro #
- G816311823
- UPC #
- 37103224057
- Country of Origin
- Mexico
Dimensions
- Blade Length
- 100 ft
- Blade Width
- 1/2 in
Details
- Measurement Type
- Imperial
- Tip Style
- Folding end hook
- Case Material
- ABS
- Blade Material
- Fiberglass (yellow clad)
- Case Color
- Hi-Viz Orange
- Item
- Tape Measure
- Graduation Marks
- 1/8ths
- Markings
- Black/Red
- Case Type
- Open
- Rewind Type
- Manual
Description
Lufkin tape measure imperial, 100 ft blade length, 1/2 in blade width, fiberglass blade, graduations: 1/8ths, black/red markings, manual rewind, folding end hook , open case, hi-viz orange case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.