Zoro Homepage
This item is Discontinued.
Crescent Lufkin 12 ft. Tape Measure, 1/2" Blade W9212

12 ft. Tape Measure, 1/2" Blade (Discontinued)

  • Mfr # W9212
  • Zoro # G0361137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W9212
Zoro #
G0361137
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Width
1/2 in
Blade Length
12 ft.

Details

Tape Measure Product Grouping
Tape Measure
Graduations
Inches To 32nds First Foot, 16ths Thereafter
Case Type
Closed
Measurement Type
SAE
Blade Material
Steel
Rewind Type
Automatic
Blade Coating
Abrasive-resistant
Graduation Type
in./ft.
Lock Type
No Lock
Item
Tape Measure
Case Color
Chrome
Belt Clip
No
Standout
Not Rated
Stud Markings
Yes
Case Material
Metal
Tip Style
2-Rivet Hook
Blade Color
Yellow
Series
Mezurall

Description

Tape Measure, Case Material Metal, Tip Style 2-Rivet Hook, Blade Material Steel, Blade Width 1/2 in, Case Color Chrome, Lock Type No Lock, Case Type Closed, Belt Clip No, Blade Coating Abrasive-resistant, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.