Zoro Homepage
This item is Discontinued.
Crescent Lufkin 12 ft. Tape Measure, 3/4" Blade 2312

12 ft. Tape Measure, 3/4" Blade (Discontinued)

  • Mfr # 2312
  • Zoro # G0673495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2312
Zoro #
G0673495
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Length
12 ft.
Blade Width
3/4"

Details

Tape Measure Product Grouping
Tape Measure
Graduations
Inches To 32nds First Foot, 16ths Thereafter
Lock Type
Toggle
Blade Material
Steel
Blade Coating
Abrasive-resistant
Standout
7 ft.
Measurement Type
SAE
Case Material
Metal
Case Color
Chrome
Item
Tape Measure
Belt Clip
Yes
Stud Markings
Yes
Case Type
Closed
Rewind Type
Automatic
Blade Color
Yellow
Graduation Type
in./ft.
Tip Style
4-Rivet Hook
Features
3" Base for Inside Measurements
Series
P2000

Description

Tape Measure, Features 3 in Base for Inside Measurements, Case Material Metal, Tip Style 4-Rivet Hook, Blade Material Steel, Blade Width 3/4 in, Case Color Chrome, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Abrasive-resistant, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.