Zoro Homepage
This item is Discontinued.
Crescent Lufkin 12 ft. Tape Measure, 3/4" Blade QR1312

12 ft. Tape Measure, 3/4" Blade (Discontinued)

  • Mfr # QR1312
  • Zoro # G0549211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QR1312
Zoro #
G0549211
UPC #
-
Country of Origin
Mexico

Dimensions

Blade Length
12 ft.
Blade Width
3/4"

Details

Tape Measure Product Grouping
Tape Measure
Graduations
Inches to 16ths
Tip Style
2-Rivet Hook
Item
Tape Measure
Graduation Type
in./ft./Fractional/Decimal
Standout
7 ft.
Blade Color
Yellow
Features
Quick Read, Vertical Numbers for Reading From Any Angle Plus Fractions and Decimals Printed on the Blade
Blade Coating
Abrasive-resistant
Rewind Type
Automatic
Blade Material
Steel
Case Type
Closed
Belt Clip
Yes
Case Color
Blue
Measurement Type
SAE
Case Material
Metal
Stud Markings
Yes
Lock Type
Toggle

Description

Tape Measure, Features Quick Read, Vertical Numbers for Reading From Any Angle Plus Fractions and Decimals Printed on the Blade, Case Material Metal, Tip Style 2-Rivet Hook, Blade Material Steel, Blade Width 3/4 in, Case Color Blue, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Abrasive-resistant, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.