Zoro Homepage

12" Utility Square, PK6

  • Mfr # L0812US

  • Zoro # G9109710


product price: $5.49
/pk 6, $0.92/ea
Sold in multiples of 2 for $10.98

Key Features

Measurement Type
SAE
Overall Length (In.)
12 in
Material
Steel
Color
Silver
Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0812US
Zoro #
G9109710
UPC #
037103328243
Country of Origin
China

Dimensions

Overall Length (In.)
12 in
Width (In.)
8 in
Height
0.09 in

Details

Item
Utility Square 12"
Measurement Type
SAE
Material
Steel
Color
Silver

Description

Utility Square 12 In., Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.