Zoro Homepage

1/2" x 10' Mezurall Chrome Case Power Return Tape Measure

  • Mfr # W9210

  • Zoro # G7865842


product price: $16.59
/ea

Key Features

Case Color
Chrome
Tape Measure Product Grouping
Tape Measure
Series
Mezurall®
System of Measurement
SAE
Overall Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W9210
Zoro #
G7865842
UPC #
037103458735
Country of Origin
Mexico

Dimensions

Blade Length
10 ft
Overall Length
2.5 in
Overall Width
5 in

Details

Item
Tape Measure
Case Color
Chrome
Tape Measure Product Grouping
Tape Measure
Series
Mezurall®
System of Measurement
SAE
Blade Style
A1

Description

The Crescent Lufkin W9210 Tape Measure is a compact, reliable measuring tool. It has a 1/2" blade and 10 ft. length for accuracy and ease of use. This tape measure has an extra wide, easy to read blade with fine graduations. The Crescent Lufkin W9210 Tape Measure will give you the accuracy you need on your next project or repair job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.