1/2" x 100' Pro Series Ny-Clad Steel Tape Measure

  • Mfr # PS1806N

  • Zoro # G2896616


product price: $71.15
/ea

Key Features

Blade Length
100 ft
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS1806N
Zoro #
G2896616
UPC #
037103236876
Country of Origin
Mexico

Dimensions

Blade Length
100 ft
Blade Width
1/2 in
Case Height
2 3/8 in
Case Length
14 3/4 in
Case Depth
8 7/8 in
Blade Length - SAE
100 ft
Overall Width
8.9 in
Overall Length
14.75 in

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Orange
Standout
Not Rated
Case Type
Open
Graduations
1/8 in
Tape Measure Product Grouping
Tape Measure
Stud Markings
No
Blade Color
Yellow
Graduation Type
in/ft
Blade Coating
Nylon
Lock Type
Nonlocking
Rewind Type
Manual
Features
3:1 Ratio Winding, Cushion Grip, Tapered Bumper
Series
Ny-Clad®
Numeric Marks
Feet, Inches
Standards
NIST Certified
Hook Construction
Folding
System of Measurement
SAE
Zero Point Location
Hook End
Blade Return Type
Manual
Orientation
Horizontal
Numeric Format
Fractional
Graduation Units
Feet, Inches
Graduation Color
Black, Red
Accuracy
+/- 0.099 in
Blade Type
Single-Sided

Description

This Crescent Lufkin 100 ft Tape Measure is a must-have tool for your workshop. The high-quality tape measure has a steel blade and ABS case with rubber grip. With its cushioned grip, the tape measure offers a firm hold. It also features an anti-slip design that provides excellent control when measuring objects on uneven surfaces. This 100 ft long tape measure has graduations of 1/8" on both sides and SAE measurements on one side only. The blade is made of steel and comes in black/orange colour combination. You will want to add this Crescent Lufkin Tape Measure to your collection of tools because it makes your work easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.