
1/2" x 12' Mezurall Chrome Clad A6 Tape Measure
Mfr # C9212X
Zoro # G7867218
product price: $36.59
/eaKey Features
Blade Length
12 ft
Case Color
Chrome
Tape Measure Product Grouping
Tape Measure
Series
Mezurall®
System of Measurement
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9212X
Zoro #
G7867218
UPC #
037103455574
Country of Origin
Mexico
Dimensions
Blade Length
12 ft
Overall Width
2.1 in
Overall Length
2.2 in
Details
Item
Tape Measure
Case Color
Chrome
Tape Measure Product Grouping
Tape Measure
Series
Mezurall®
System of Measurement
SAE
Blade Style
A6
Description
Tape Measure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.