Zoro Homepage

1/2" x 200' Fiberglass Tape Measure

  • Mfr # FE200

  • Zoro # G4155383


product price: $37.49
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE200
Zoro #
G4155383
UPC #
037103224095
Country of Origin
Mexico

Dimensions

Blade Length
200 ft
Blade Width
1/2 in
Blade Length - SAE
200 ft
Case Height
1 3/4 in
Case Length
17 1/8 in
Case Depth
11 7/8 in
Overall Length
17.2 in
Overall Width
11.9 in

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Orange
Stud Markings
No
Case Type
Open
Features
2-Material Grip, 3:1 Rewind
Standout
Not Rated
Rewind Type
Manual
Lock Type
Nonlocking
Blade Color
Yellow
Tape Measure Product Grouping
Tape Measure
Blade Coating
None
Graduations
1/8 in, Numbered and Instantaneous ft.
Graduation Type
in/ft
Series
Hi-Viz®
Standards
NIST Certified
Graduation Units
Feet, Inches
Blade Type
Single-Sided
Graduation Color
Black, Red
Orientation
Horizontal
Includes
Folding Hook
Blade Return Type
Manual
Numeric Marks
Feet, Inches
Hook Construction
Folding
Accuracy
+/- 0.2 in
Zero Point Location
Hook End
Numeric Format
Fractional
System of Measurement
SAE
Blade Style
C1

Description

Long Tape Measure, Features 2-Material Grip, 3:1 Rewind, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 200 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Black, Orange, Case Length 17 1/8 in, Lock Type Nonlocking, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.