Shop CRESCENT LUFKIN
See all product information
Create Account
1/2" x 23m/75' Atlas SAE/Metric Dual Sided Chrome Clad/Nubian Double Duty Oil Gauging Outage Tape
- Mfr # CN1295SMEN
- Zoro # G0886411
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Blade Length
75 ft
Measurement Type
SAE/Metric
Blade Material
Steel
Blade Width
1/2"
Belt Clip
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN1295SMEN
- Zoro #
- G0886411
- UPC #
- 037103296788
- Country of Origin
- Mexico
- Item
- Tape F/5871/2 1/2X75Sme
- Measurement Type
- SAE/Metric
- Blade Material
- Steel
- Belt Clip
- No
- Blade Color
- Chrome with Black Markings
- Tape Measure Product Grouping
- Oil Gauging Tape Measures
- Blade Coating
- Chrome Clad; Nubian
- Series
- Atlas® Chrome Clad®/Nubian®
- Blade Style
- D3
- Blade Finish
- Chrome
Dimensions
- Blade Length
- 75 ft
- Blade Width
- 1/2"
- Overall Length
- 9 in
- Overall Width
- 6.1 in
Description
Tape F/5871/2 1/2X75Sme
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.