1/2" x 30m/100' Atlas SAE/Metric Dual Sided Chrome Clad/Nubian Double Duty Oil Gauging Tape
- Mfr # CN1296SMEF59N
- Zoro # G3082667
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE/Metric
Graduation Marks
Bottom Side MM, Top Side in Ft/In to 8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Blade Length
- 100 ft
- Blade Width
- 1/2 in
- Overall Width
- 7 3/8 in
- Overall Length
- 8 7/8 in
- Blade Length - SAE
- 100 ft
- Blade Length - Metric
- 30 m
- Wire Rope Length
- 8 7/8 in
- Length
- 8 7/8 in
- Fits Chest Size
- Plumb Bob must be Ordered Separately, Recommended Plumb Bob: 590n
Description
Double Duty Oil Gauging Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement Metric/SAE, Gauging Method Innage, Outage, Blade Length - SAE 100 ft, Blade Length - Metric 30 m, Blade Color Silver, Blade Type Double-Sided, Includes Grounding Strap, Features Plumb Bob must be Ordered Separately, Recommended Plumb Bob: 590n, Blade Coating Nickel and Chrome Electroplating, Blade Width 1/2 in, Graduation Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.