1/2" x 33' Atlas Chrome Clad/Nubian Double Duty Oil Gauging Tape
Mfr # CN1291SF590N
Zoro # G3077103
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Graduation Marks
Inches to 8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CN1291SF590N
Zoro #
G3077103
UPC #
037103296696
Country of Origin
Mexico
Dimensions
Blade Length
33 ft
Blade Width
1/2 in
Overall Length
6 3/16 in
Overall Width
9 in
Blade Length - SAE
33 ft
Description
If you work with oils, this Crescent Lufkin 33 ft Oil Gauging Tape Measure is an essential. It is the ideal tool for measuring liquids in large storage tanks and other containers. With a double duty blade, you can count on this tape measure to handle both heavy and light oils. The blade measures 33 ft in length and 1/2 in. in width. The top side has inches to 8ths graduations while the bottom side has SAE graduations. Complete with chrome and black markings, the blade has a smooth, reflective finish that helps to protect against rust. The case is made of steel and plastic, and comes with a grounding strap. The Crescent Lufkin Oil Gauging Tape Measure is a reliable tool you will want to equip yourself with.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.