Shop CRESCENT LUFKIN
See all product information
Create Account
1/2" x 38m/125' Atlas SAE/Metric Dual Sided Chrome Clad/Nubian Double Duty Oil Gauging Tape
- Mfr # CN1298SME590N
- Zoro # G0886019
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Blade Length
38m
Measurement Type
SAE/Metric
Graduation Marks
Centimeters, Millimeters, Meters
Blade Material
Steel
Blade Width
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN1298SME590N
- Zoro #
- G0886019
- UPC #
- 037103296825
- Country of Origin
- Mexico
- Item
- Tape 1/2In X125Ft /38M Oil G
- Measurement Type
- SAE/Metric
- Graduation Marks
- Centimeters, Millimeters, Meters
- Blade Material
- Steel
- Tape Measure Product Grouping
- Oil Gauging Tape Measures
- Graduations
- Centimeters, Millimeters, Meters
- Blade Color
- Chrome with Black Markings
- Belt Clip
- No
- Blade Coating
- Chrome Clad; Nubian
- Series
- Atlas®
- Blade Style
- D3
- Blade Finish
- Chrome
Dimensions
- Blade Length
- 38m
- Blade Width
- 1/2"
- Overall Length
- 7.6 in
- Overall Width
- 9 in
Description
Tape 1/2In X125Ft /38M Oil G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.