1/2" x 50' Linear Engineer's Fiberglass Tape Measure
Mfr # 703D
Zoro # G0582526
product price: $18.99
/eaKey Features
Blade Length
50 ft
Measurement Type
Engineers
Graduation Marks
Feet
Case Material
ABS
Blade Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
703D
Zoro #
G0582526
UPC #
037103453549
Country of Origin
China
Dimensions
Blade Length
50 ft
Blade Width
1/2"
Overall Width
5.7 in
Overall Length
8.05 in
Details
Item
Tape Fiberglass
Measurement Type
Engineers
Graduation Marks
Feet
Case Material
ABS
Blade Material
Plastic
Case Color
Orange
Graduations
Feet
Blade Color
Yellow with Black and Red Markings
Belt Clip
No
Tape Measure Product Grouping
Engineers Tape Measures
Blade Coating
Fiberglass
System of Measurement
SAE
Blade Style
C2
Description
If you are looking for a quality tape measure that is easy to use, the Lufkin 703D 50 ft. Engineers Tape Measure is the tool for you. The blade color is yellow with black and red markings. It has 1/2" blade width and 50 ft blade length. It also features engineers graduations on its feet scale, which makes it easier to read. With an orange ABS case, this durable tape measure is made of plastic fiberglass coating. The Lufkin 703D 50 ft. Engineers Tape Measure will give you accurate measurements time after time without fail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.