
1/2" x 66' Atlas Chrome Clad/Nubian Double Duty Oil Gauging Tape
Mfr # CN1294SF590N
Zoro # G7198001
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Tape Measure Product Grouping
Oil Gauging Tape Measure
Series
Atlas® Chrome Clad®/Nubian®
Blade Finish
Chrome
Overall Length
9.2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CN1294SF590N
Zoro #
G7198001
UPC #
037103296757
Country of Origin
Mexico
Dimensions
Blade Length
66 ft
Overall Length
9.2 in
Overall Width
6.2 in
Details
Item
Atlas Chrome Clad/Nubian Double Duty Oil
Blade Material
Steel
Tape Measure Product Grouping
Oil Gauging Tape Measure
Series
Atlas® Chrome Clad®/Nubian®
Blade Finish
Chrome
Blade Style
D1
Description
Atlas Chrome Clad/Nubian Double Duty Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.