13mm x 30m Fiberglass Tape Measure

  • Mfr # FM030CM

  • Zoro # G4002634


product price: $18.95
/ea

Key Features

Blade Length
30 m
Measurement Type
Metric
Graduation Marks
1 cm
Case Material
ABS Plastic with Rubber Grip
Blade Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM030CM
Zoro #
G4002634
UPC #
037103224101
Country of Origin
Mexico

Dimensions

Blade Length
30 m
Blade Width
1/2 in
Case Depth
8 7/8 in
Case Length
14 7/8 in
Case Height
2 in
Blade Length - Metric
30 m
Overall Length
14.95 in
Overall Width
8.9 in

Details

Item
Long Tape Measure
Measurement Type
Metric
Graduation Marks
1 cm
Case Material
ABS Plastic with Rubber Grip
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Orange
Blade Color
Yellow
Features
2-Material Grip, 3:1 Rewind
Graduations
1 cm
Rewind Type
Manual
Standout
Not Rated
Tape Measure Product Grouping
Tape Measure
Case Type
Open
Graduation Type
mm/cm/m
Stud Markings
No
Blade Coating
None
Lock Type
Nonlocking
Series
Hi-Viz®
Graduation Units
Centimeters, Meters, Millimeters
Accuracy
+/- 0.099 in
Orientation
Horizontal
System of Measurement
Metric
Blade Return Type
Manual
Includes
Folding Hook
Standards
NIST Certified
Numeric Marks
Centimeters, Meters, Millimeters
Blade Type
Single-Sided
Numeric Format
Decimal
Graduation Color
Black, Red
Hook Construction
Folding
Zero Point Location
Hook End
Blade Style
C3

Description

The CRESCENT LUFKIN FM030CM 30 m Tape Measure is a must-have for any home or professional. It has a long blade that makes it perfect for measuring large objects. With a fiberglass blade, the tape measure offers durability and flexibility. The ABS case with rubber grip provides you with a firm hold on the tool. Featuring high visibility orange case color, the tape measure will be easy to spot in your toolbox or pouch. This 30 m metric tape measure has 1cm graduations and yellow blade color. The CRESCENT LUFKIN Tape Measure is an essential for all DIYers and professionals alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.