Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 5' Architect's Pocket Scale

  • Mfr # W393

  • Zoro # G0930266


product price: $38.49
/ea

Key Features

Blade Length
5 ft
Graduation Marks
1/4 in Scale One Side, 1/8 in Scale Other Side
Case Material
Metal
Blade Material
Steel
Case Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W393
Zoro #
G0930266
UPC #
-
Country of Origin
Mexico

Dimensions

Blade Length
5 ft
Blade Width
1/4 in
Overall Length
2 in
Overall Width
1.9 in

Details

Item
Measuring Tape,Architects,Pocket,5 ft
Graduation Marks
1/4 in Scale One Side, 1/8 in Scale Other Side
Case Material
Metal
Blade Material
Steel
Case Color
Chrome
Case Type
Closed
Belt Clip
No
Stud Markings
No
Blade Color
Yellow
Graduation Type
Architect's Scale
Rewind Type
Automatic
Graduations
1/4 in Scale One Side, 1/8 in Scale Other Side
Tape Measure Product Grouping
Tape Measure
System of Measurement
SAE
Blade Style
A18

Description

Measuring Tape,Architects,Pocket,5 ft, Case Material Metal, Blade Material Steel, Blade Width 1/4 in, Case Color Chrome, Case Type Closed, Belt Clip No, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.