Zoro Homepage

1/4" x 6' Executive Thinline Yellow Clad Pocket Tape Measure

  • Mfr # W606

  • Zoro # G1151557


product price: $22.85
/ea

Key Features

Blade Length
6 ft
Graduation Marks
1/16 in Bottom Edge, 1/32 in First 12 in
Case Color
Chrome
Blade Width
1/4 in
Graduations
1/16 in Bottom Edge, 1/32 in First 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W606
Zoro #
G1151557
UPC #
-
Country of Origin
Mexico

Dimensions

Blade Length
6 ft
Blade Width
1/4 in
Overall Width
2.15 in
Overall Length
1.85 in

Details

Item
Measuring Tape Executive 1/4"X6 ft
Graduation Marks
1/16 in Bottom Edge, 1/32 in First 12 in
Case Color
Chrome
Graduations
1/16 in Bottom Edge, 1/32 in First 12 in
Graduation Type
in/cm/mm
System of Measurement
SAE
Blade Style
A13

Description

Measuring Tape Executive 1/4 In.X6 ft, Blade Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.