1/4" x 6' Pee Wee Case Yellow Clad Pocket Tape Measure
Mfr # W616BO
Zoro # G3526647
product price: $9.99
/eaKey Features
Blade Length
6 ft
Case Color
Orange
Blade Width
1/4"
Tape Measure Product Grouping
Tape Measures
Blade Coating
Yellow Clad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W616BO
Zoro #
G3526647
UPC #
-
Country of Origin
Mexico
Dimensions
Blade Length
6 ft
Blade Width
1/4"
Overall Length
4.65 in
Overall Width
3.6 in
Details
Item
Measuring Tape -Lufkin W61
Case Color
Orange
Tape Measure Product Grouping
Tape Measures
Blade Coating
Yellow Clad
Series
Pee Wee® Hi-Viz®
System of Measurement
SAE
Blade Style
A13
Description
Measuring Tape -Lufkin W61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.