Zoro Homepage

1/4" x 6' Pee Wee Yellow Clad Pocket Tape Measure

  • Mfr # W616

  • Zoro # G7271341


product price: $11.25
/ea

Key Features

Case Color
Black
Tape Measure Product Grouping
Tape Measure
Series
Pee Wee®
System of Measurement
SAE
Blade Style
A13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W616
Zoro #
G7271341
UPC #
037103458575
Country of Origin
Mexico

Dimensions

Blade Length
6 ft
Overall Width
3.6 in
Overall Length
4.65 in

Details

Item
Tape Measure
Case Color
Black
Tape Measure Product Grouping
Tape Measure
Series
Pee Wee®
System of Measurement
SAE
Blade Style
A13

Description

The Crescent Lufkin W616 1/4" x 6' Pee Wee¬ ̈√Ü Yellow Clad Pocket Tape Measure is a durable and compact tool you can trust. It comes complete with an attached belt clip, so you can keep it on hand at all times. This pocket tape measure has a yellow clad blade for better readability. The Crescent Lufkin W616 1/4" x 6' Pee Wee¬ ̈√Ü Yellow Clad Pocket Tape Measure is a great addition to your toolbox or collection of accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.