20 oz. Inage Solid Brass Cylindrical Metric Plumb Bob
Mfr # 590GMN
Zoro # G0583628
product price: $77.35
/ea
Free Shipping & Returns
Key Features
Material
Brass
Overall Height
6 3/4 in
Features
Solid Brass, Tapered Point Tip, Cylindrical Shaped, For Use In Heavy Oils
Overall Width
1 1/8 in
Body Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590GMN
Zoro #
G0583628
UPC #
037103294531
Country of Origin
Mexico
Dimensions
Overall Height
6 3/4 in
Overall Width
1 1/8 in
Overall Diameter
1 1/8 in
Width
1 in
Overall Length
7.7 in
Details
Item
Plumb Bob Brass Mm/Cm 20
Material
Brass
Features
Solid Brass, Tapered Point Tip, Cylindrical Shaped, For Use In Heavy Oils
Body Shape
Round
Measuring Range - Maximum
150 mm
Tip Material
Brass
System of Measurement
SAE
Graduation Marks
cm, mm
Reading Direction
Bottom to Top
Gauging Method
Innage
Weight
20 oz
Description
Plumb Bob Brass Mm/Cm 20, Body Shape Round, Material Brass, Overall Height 6 3/4 in, Graduation Marks cm, mm, Included Components Not Applicable, Weight 20 oz, Reading Direction Bottom to Top, System of Measurement SAE, Gauging Method Innage, Tip Material Brass, Includes Not Applicable, Features Solid Brass, Tapered Point Tip, Cylindrical Shaped, For Use In Heavy Oils, Accuracy Not Applicable, Overall Diameter 1 1/8 in, Overall Width 1 1/8 in, Measuring Range - Maximum 150 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.