Shop CRESCENT LUFKIN
See all product information
Create Account
25 ft. L X 1 in. W Hi-Viz Power Return Tape Measure 1 pk
- Mfr # L625N
- Zoro # G100535898
product price:
$
17.69
/ea
Key Features
Blade Material
Alloy Steel
Case Color
Orange
Case Material
Molded Plastic
Tip Style
Serrated End Hook
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L625N
- Zoro #
- G100535898
- UPC #
- 37103323255
- Country of Origin
- China
- Blade Material
- Alloy Steel
- Case Color
- Orange
- Case Material
- Molded Plastic
- Tip Style
- Serrated End Hook
- Measurement Type
- SAE
- Graduation Marks
- 1/16 in.
- Item
- Power Return Tape Measure
Dimensions
- Blade Length
- 25 ft.
Description
Lightweight, high strength, case fits comfortably in hand. Hi-Viz case - easy to find on the job. Unique slide lock design allows for easy control of tape blade. Wide base helps keep tape standing upright. Fits easily in most tape holsters. Clear coat blade protection for more durable markings. Easy-to-read yellow clad blade.
- • Textured case for easier grip and increased user comfort.
- • Nylon coated blade for extended product life.
- • Matte blade finish reduces glare and increased blade legibility.
- • Metal mounting post for increased durability and drop strength.
- • Serrated end hook tips allow users to mark measurements without a writing utensil.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.