Zoro Homepage

30m Tape Measures, 1/4" Blade

  • Mfr # C2730DMMN

  • Zoro # G0886761


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Blade Length
30m
Measurement Type
SAE/Metric
Graduation Marks
Centimeters, Millimeters, Inches
Case Material
Nickel Plated
Blade Material
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2730DMMN
Zoro #
G0886761
UPC #
037103060204
Country of Origin
Mexico

Dimensions

Blade Length
30m
Blade Width
1/4"

Details

Item
Tape 30M Peerless Chrome
Measurement Type
SAE/Metric
Graduation Marks
Centimeters, Millimeters, Inches
Case Material
Nickel Plated
Blade Material
Chrome
Blade Color
Chrome with Black Markings
Tape Measure Product Grouping
Tape Measures
Blade Coating
Chrome Clad
Belt Clip
No
Graduations
Centimeters, Millimeters, Inches
Series
Chrome Clad®

Description

Tape 30M Peerless Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.