Zoro Homepage

3/8" x 100' Anchor Chrome Clad Tape Measure

  • Mfr # C21616THBLKN

  • Zoro # G0886789


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Blade Length
100 ft
Measurement Type
Engineers
Graduation Marks
Feet
Case Material
Steel
Blade Material
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C21616THBLKN
Zoro #
G0886789
UPC #
037103296504
Country of Origin
Mexico

Dimensions

Blade Length
100 ft
Blade Width
3/8"
Overall Length
5.1 in
Overall Width
5 in

Details

Item
Tape Blk-Anchor Chem Cl 6
Measurement Type
Engineers
Graduation Marks
Feet
Case Material
Steel
Blade Material
Chrome
Blade Color
Chrome with Black Markings
Belt Clip
No
Graduations
Feet
Blade Coating
Chrome Clad
Tape Measure Product Grouping
Tape Measures
Series
Atlas® Chrome Clad®
System of Measurement
SAE
Blade Style
B2

Description

Tape Blk-Anchor Chem Cl 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.