3/8" x 50' Anchor Chrome Clad B3 Tape Measure
Mfr # C213CN
Zoro # G0582550
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Blade Length
50 ft
Measurement Type
SAE
Graduation Marks
Inches
Case Material
Steel
Blade Material
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C213CN
Zoro #
G0582550
UPC #
037103296474
Country of Origin
Mexico
Dimensions
Blade Length
50 ft
Blade Width
3/8"
Overall Width
3.9 in
Overall Length
4.7 in
Details
Item
Tape Long Anchor 3/8In X600
Measurement Type
SAE
Graduation Marks
Inches
Case Material
Steel
Blade Material
Chrome
Case Color
Brown
Graduations
Inches
Blade Coating
Chrome Clad
Belt Clip
No
Blade Color
Chrome with Black Markings
Tape Measure Product Grouping
Engineers Tape Measures
Series
Atlas® Chrome Clad®
Blade Style
B3
Description
Tape Long Anchor 3/8In X600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.