Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 50' Steel Construction Long Tape

  • Mfr # ST50-07

  • Zoro # G201767105


product price: $14.65
/ea

Key Features

Measurement Type
SAE/Metric
Graduation Marks
1/8 in, 1 cm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST50-07
Zoro #
G201767105
UPC #
037103341723
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
50 ft
Blade Width
3/8 in
Blade Length - Metric
15 m
Blade Length - SAE
50 ft
Overall Length
3.75 in
Overall Width
4.75 in

Details

Item
Steel Construction Long Tape
Measurement Type
SAE/Metric
Graduation Marks
1/8 in, 1 cm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Orange
Standout
Not Rated
Blade Color
Yellow
Rewind Type
Manual
Case Type
Closed
Features
Double-Sided
Lock Type
Nonlocking
Standards
NIST Certified
Blade Type
Double-Sided
Accuracy
+/- 0.05 in
Hook Construction
Folding
Zero Point Location
Hook End
Numeric Format
Decimal, Fractional
Graduation Units
Feet, Inches, Meters, Millimeters
System of Measurement
Metric/SAE
Blade Return Type
Manual
Numeric Marks
Feet, Inches, Meters, Millimeters
Orientation
Horizontal
Graduation Color
Black

Description

Steel Construction Long Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.